Milwaukee Tool 48-27-0190 Boring Bit, 7/8 x 16 in. | Graybar Store
     
Milwaukee Tool - Boring Bit, 7/8 x 16 in. - 48-27-0190
+ / - Hover over image to Zoom
Other Views

    Boring Bit, 7/8 x 16 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-27-0190
    SKU: 25220444
    $11.77
    Checking Pricing
         
    Chuck Size:3/16 in.
    Packaging:(1) Per Package
    Point Type:Drill Point
    Size:7/8"
    Shank Type:Quick-Change Hex
    Length:16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-27-0190
    • Size 7/8"
    • Application For Wood Boring
    • Type Stubby
    • UNSPSC 27112800
    • Brand Milwaukee®
    • Chuck Size 3/16 in.
    • Finish Bright
    • Length 16 in.
    • Materials Heat Treated Carbon Steel
    • Point Type Drill Point
    • Shank Type Quick-Change Hex
    • For Use With Wood, Plastic, Plywood, Formica
    • Packaging (1) Per Package
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    7/8" x 16" Flat Boring Bit
    Double Wing Spurs For Easy Hole Formation; Patented Cutting Edge For Fast, Easy Wood Boring; 1/4 IN Quick-Change Hex Shank For Use In All Universal QUIK-LOK Extensions