Milwaukee Tool 48-25-2122 Selfeed Bit, 2-1/8 in. | Graybar Store
     
Milwaukee Tool - Selfeed Bit, 2-1/8 in. - 48-25-2122
+ / - Hover over image to Zoom
Other Views

    Selfeed Bit, 2-1/8 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-25-2122
    SKU: 25523879
    $38.53
    Checking Pricing
         
    Chuck Size:7/16 in.
    Packaging:(1) Per Package
    Point Type:Pilot Point
    Shank Length (Inches):5
    Size:2-1/8"
    Length:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-25-2122
    • Size 2-1/8"
    • Type Selfeed
    • UNSPSC 27112703
    • Brand Milwaukee®
    • Chuck Size 7/16 in.
    • Finish Matte
    • Length 6 in.
    • Materials High Speed Steel
    • Point Type Pilot Point
    • Shank Length (Inches) 5
    • For Use With Wood
    • Packaging (1) Per Package
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Selfeed Bit 2-1/8"
    Milwaukee® Selfeed drill bits deliver speed and endurance for repetitive drilling of large holes. Designed for any trade that demands woodcutting for installing pipe and conduit, Selfeed bits feed into work without pressure and provide faster boring of clean, accurate holes. The bits have improved balance with reduced runout, while the hex shank provides a secure gripping surface for the drill chuck. Every Milwaukee Selfeed drill bit is coated with a rust inhibitor. Built to last and designed to perform, these Selfeed bits are resharpenable so you can keep them cutting like new. Two feed screws are included.