Milwaukee Tool 48-22-8732 Demolition Work Gloves, Large | Graybar Store
     
Milwaukee Tool - Demolition Work Gloves, Large - 48-22-8732
+ / - Hover over image to Zoom
Other Views

    Demolition Work Gloves, Large

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-22-8732
    SKU: 25837672
    $28.37
    Checking Pricing
         
    Color:Black/Red
    Glove Material Type:Polyester
    Size:Large
    Glove Type:Demolition Gloves
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-22-8732
    • Color Black/Red
    • Size Large
    • Application Hand Protection
    • UNSPSC 46181504
    • Glove Material Type Polyester
    • Glove Type Demolition Gloves
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Milwaukee® Demolition Work Gloves - L
    Milwaukee® Demolition Work Gloves are designed to provide Ultimate Durability and All Day Comfort. Featuring palms and finger tips reinforced with Armortex®, Milwaukee Demolition Work Gloves will provide best in class durability and grip for the most demanding tasks. The integrated SmartswipeT Knuckle is designed to allow the use of smart phones and touch screens, without removing gloves or wiping dirty finger tips across the screen. In addition, a breathable lining and built-in terry cloth sweat wipe ensure the gloves remain comfortable all day.