Milwaukee Tool 48-22-8120 Contractor Work Belt | Graybar Store
     
Milwaukee Tool - Contractor Work Belt - 48-22-8120
+ / - Hover over image to Zoom
Other Views

    Contractor Work Belt

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-22-8120
    SKU: 25695616
    $147.61
    Checking Pricing
         
    Color:Red/Black
    Size:Adjustable
    Length:53 in.
    Width:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-22-8120
    • Color Red/Black
    • Size Adjustable
    • Type Tool Belt
    • UNSPSC 53102501
    • Brand Milwaukee®
    • Length 53 in.
    • Materials Nylon
    • Width 3 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Contractor Work Belt with Suspension Rig
    Milwaukee work gear is nothing but heavy duty. Designed with the professional tradesmen in mind and built with 1680denier nylon, riveted seams, and all metal hardware, Milwaukee work gear is up to 5X more durable than competitive products and provides users with unmatched durability, comfort and organization. The contractor work belt w/ suspension rig provides users with 24 organizational pockets and incorporates handles that allow the belt to be easily removed, stored, and transported. A plastic lined puncture-resistant pocket allows users to store sharp objects, such as jab saws, without worry of damaging their bags and the included work belt is padded and breathable for all day comfort. The included suspenders feature a universal smart phone pocket and provide users with unmatched comfort while on the jobsite. This combination of extreme durability and functionality confirms Milwaukee's commitment to providing innovative, durable solutions to the end user.