Milwaukee Tool 48-22-6210 10" Pliers | Graybar Store
     
Milwaukee Tool - 10
+ / - Hover over image to Zoom
Other Views

    10" Pliers

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-22-6210
    SKU: 25839246
    $21.53
    Checking Pricing
         
    Color:Red, Silver
    Jaw Capacity (Inches):2
    Jaw Length (Inches):1.5
    Nose Type:Hex-Jaw
    Tool Application:Gripping, Fastening, Reaming
    Length:10 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-22-6210
    • Color Red, Silver
    • Type Hex-Jaw Pliers
    • UNSPSC 27112145
    • Brand Milwaukee®
    • Finish Rust Resistance
    • Handle Color Red
    • Handle Material Plastic
    • Jaw Capacity (Inches) 2
    • Jaw Length (Inches) 1.5
    • Length 10 in.
    • Materials Forged Alloy Steel, Plastic, Rubber
    • Nose Type Hex-Jaw
    • Tool Application Gripping, Fastening, Reaming
    • For Use With Hex Bolts
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    10" Hex-Jaw Pliers
    The Milwaukee® 10" Hex-Jaw Pliers feature an aggressive V-Jaw geometry for the best fit and strongest hold on hexagonal bolts. An all-metal quick adjust mechanism allows for precise fits on hex bolts. Milwaukee Hex-Jaw pliers incorporate Milwaukee® REAM & PUNCH™ exposed metal handles (patent pending) and a precision ground pliers head for reaming pipe and punching electrical knock outs. Milwaukee® pliers feature slim profile over-molded comfort grips, which will not peel under jobsite conditions. All Milwaukee® pliers are forged for strength and feature rust protection for long life.