Milwaukee Tool 48-22-6108 8" Cutting Pliers | Graybar Store
     
Milwaukee Tool - 8
+ / - Hover over image to Zoom
Other Views

    8" Cutting Pliers

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-22-6108
    SKU: 25705025
    $23.42
    Checking Pricing
         
    Color:Red, Silver
    Jaw Capacity (Inches):1.13
    Jaw Length (Inches):0.9375
    Nose Type:Blunt
    Tool Application:Cutting, Reaming
    Length:8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-22-6108
    • Color Red, Silver
    • Type DiagonalCutter
    • UNSPSC 27112114
    • Brand Milwaukee®
    • Finish Rust Resistant Finish
    • Handle Color Red
    • Handle Material Plastic
    • Jaw Capacity (Inches) 1.13
    • Jaw Length (Inches) 0.9375
    • Length 8 in.
    • Materials Forged Alloy Steel, Plastic, Rubber
    • Nose Type Blunt
    • Tool Application Cutting, Reaming
    • For Use With Plastic, Wire, Light Metal
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    8" Diagonal Cutting Pliers
    The Milwaukee® 8" Diagonal Cutting Pliers feature Iron Carbide Edge hardened cutting edges for up to 2X More Cuts and a tapered nose with flush cutting blades, which cut all the way to the tip. The pliers' head features integrated reaming ridges (patent pending) for removing burrs from the inside of smooth pipe. For added functionality, the Milwaukee® 8" Diagonal Cutting Pliers features an integrated fish tape puller. Milwaukee® pliers feature over-molded comfort grips, which will not peel under jobsite conditions. All Milwaukee® pliers are forged for strength and feature rust protection for long life.