Milwaukee Tool 48-22-3986 Bold Line Chalk Kit, Red | Graybar Store
Milwaukee Tool - Bold Line Chalk Kit, Red - 48-22-3986
+ / - Hover over image to Zoom
Other Views

    Bold Line Chalk Kit, Red

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-22-3986
    SKU: 25867736
    Checking Pricing
    Overall Length (Inches):5.33 in.
    Tip Style:Bold Line
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-22-3986
    • Color Red
    • Application Tough Jobsite Surfaces
    • Type Chalk
    • UNSPSC 27112304
    • Overall Length (Inches) 5.33 in.
    • Tip Style Bold Line
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Bold line chalk kit includes chalk reel and red liquid chalk.
    Milwaukee chalk reels provide users with the most durable and best performing chalk reels on the market today. Featuring exclusive StripGuard™ clutch combined with power tool inspired planetary gear system, providing the longest gear life in chalk reels. For added productively, Milwaukee chalk reels features fast retraction ratio of 6:1. High strength braided bold line creates clear, bold lines and resist abrasion from tough jobsite conditions.