Milwaukee Tool 48-22-3406 6" Locking Pliers | Graybar Store
     
Milwaukee Tool - 6
+ / - Hover over image to Zoom
Other Views

    6" Locking Pliers

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-22-3406
    SKU: 25695570
    $17.22
    Checking Pricing
         
    Color:Black, Silver, Red
    Jaw Capacity (Inches):2.4
    Jaw Length (Inches):1.73
    Nose Type:Long
    Tool Application:Any locking tool application
    Length:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-22-3406
    • Color Black, Silver, Red
    • Type Locking Pliers
    • UNSPSC 27112115
    • Brand Milwaukee®
    • Finish Chrome Plated
    • Handle Color Black, Red
    • Handle Material Plastic, Rubber
    • Jaw Capacity (Inches) 2.4
    • Jaw Length (Inches) 1.73
    • Length 6 in.
    • Materials Forged Alloy Steel, Plastic, Rubber
    • Nose Type Long
    • Tool Application Any locking tool application
    • For Use With Wood
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    6" TORQUE LOCK Long Nose Locking Pliers with Durable Grip
    Milwaukee® Torque Lock™ Locking Tools provide faster tool setup and more locking force for the professional tradesmen. The patent pending thumb screw provides the user with a more convenient geometry for hand force, while providing clearance to generate more torque with the unique screwdriver through-hole design. Featuring hardened jaws for more gripping power, and forged alloy steel for maximum durability Milwaukee®locking tools are made for the toughest jobsite. Milwaukee®stands behind their product and offers a Limited Lifetime Warranty with all locking tools.