Milwaukee Tool 48-22-3130 INKZALL® Jobsite Marker, Chisel Point, Black, 36-Pack | Graybar Store
     
Milwaukee Tool - INKZALL® Jobsite Marker, Chisel Point, Black, 36-Pack - 48-22-3130
+ / - Hover over image to Zoom
Other Views

    INKZALL® Jobsite Marker, Chisel Point, Black, 36-Pack

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-22-3130
    SKU: 25724234
    $3.76
    Checking Pricing
         
    Color:Black
    Tip Style:Chisel Point
    Packaging:36-Pack
    Length:7.13 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-22-3130
    • Color Black
    • Application Rough Surfaces
    • Type Jobsite
    • UNSPSC 44121708
    • Brand INKZALL
    • Length 7.13 in.
    • Tip Style Chisel Point
    • Packaging 36-Pack
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Black job site marker has a chisel point and is designed for writing on rough surfaces, such as OSB, cinder block and concrete.
    INKZALL® Jobsite Marker:
    • Clog Resistant Marker Tip
    • Writes on Dusty, Wet and Oily Surfaces
    • Built-In Hard Hat Storage Clip
    • Ink Dries in Seconds
    • Lanyard Hole
    • Anti-Roll Body Design
    • Non-Toxic Ink