Milwaukee Tool 48-22-3079 Combination Wire Stripper and Cutter, 18 to 8 AWG Solid and 20 to 10 AWG Stranded | Graybar Store
     
Milwaukee Tool - Combination Wire Stripper and Cutter, 18 to 8 AWG Solid and 20 to 10 AWG Stranded - 48-22-3079
+ / - Hover over image to Zoom
Other Views

    Combination Wire Stripper and Cutter, 18 to 8 AWG Solid and 20 to 10 AWG Stranded

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-22-3079
    SKU: 25837674
    $32.30
    Checking Pricing
         
    Additional Features:Reaming head design - smooths edges of metal pipe from 1/2 In. to 1 In.
    Capacity:18 to 8 AWG Solid and 20 to 10 AWG Stranded
    Length:7.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-22-3079
    • Type Combination
    • UNSPSC 27112147
    • Additional Features Reaming head design - smooths edges of metal pipe from 1/2 In. to 1 In.
    • Brand Milwaukee®
    • Capacity 18 to 8 AWG Solid and 20 to 10 AWG Stranded
    • Handle Material Polypropylene
    • Length 7.75 in.
    • Materials Steel
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Combination 6-in-1 wire stripper and cutter strips 18 to 8 solid wire and 20 to 10 AWG stranded wire, cuts #6 and #8 bolts and smooths edges of metal pipe from 1/2 to 1 inch.
    Milwaukee 6 in 1 Combination Pliers feature a revolutionary, forged dual head design for wire stripping and needle nose functionality. A unique reaming design is integrated into the pliers head for smoothing out rough edges of metal pipe, and a curved blade design allows for clean cuts through larger wire sizes. These pliers have the capability to cut #6 and #8 bolts and feature a swing-lock design for fast one-handed operation, and won't open when stored in a pouch or backpack. Milwaukee 6 in 1 Combination Pliers deliver maximum productivity for the trades. The Milwaukee 48-22-3079 is perfect for the toughest of jobsites.