Milwaukee Tool 48-22-2320 Compact 8IN1 Ratchet MultiBit Drive | Graybar Store
Milwaukee Tool - Compact 8IN1 Ratchet MultiBit Drive - 48-22-2320
+ / - Hover over image to Zoom
Other Views

    Compact 8IN1 Ratchet MultiBit Drive

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-22-2320
    SKU: 25696974
    $18.09
    Checking Pricing
         
    No. of Pieces:8 Pc.
    Shank Length (Inches):2.5"
    Shank Type:Hex
    Tip Size:Various
    Product Includes:Screwdriver, (7) Bit inserts
    Length:4.5 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-22-2320
    • Type 8-in-1 Driver
    • UNSPSC 27111734
    • Brand Milwaukee®
    • Finish Black and Red Finish
    • Handle Color Red and Black
    • Handle Material Rubber Overmold
    • Length 4.5 in. L
    • Materials Steel
    • No. of Pieces 8 Pc.
    • Product Includes Screwdriver, (7) Bit inserts
    • Shank Length (Inches) 2.5"
    • Shank Type Hex
    • Tip Size Various
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Compact 8IN1 Ratchet Multi Bit Driver
    The Milwaukee® compact 8IN1 ratchet multi-bit driver delivers versatile performance in a compact design. The all metal high torque ratchet allows for 2X faster driving without sacrificing control. Its interchangeable power groove bits are power tool compatible for maximum jobsite versatility. Chrome plated bits provide marine-grade rust protection and reduce wear from the elements on the job. Milwaukee® Compact 8IN1 multi-bit drivers are designed for the jobsite and include Milwaukee's limited lifetime warranty.