Milwaukee Tool 48-22-2222 5/16 In. Slotted - 7 In. 1000 V Ins | Graybar Store
Milwaukee Tool - 5/16 In. Slotted - 7 In. 1000 V Ins - 48-22-2222
+ / - Hover over image to Zoom
Other Views

    5/16 In. Slotted - 7 In. 1000 V Ins

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-22-2222
    SKU: 25695581
    $20.67
    Checking Pricing
         
    Drive Size:5/16 in.
    No. of Pieces:1 Pc.
    Shank Length (Inches):7"
    Shank Type:Insulated
    Tip Size:5/16 in.
    Product Includes:(1) Screwdriver
    Length:12 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-22-2222
    • Type Insulated Screwdrivers
    • UNSPSC 27111736
    • Brand Milwaukee®
    • Drive Size 5/16 in.
    • Finish Black and Red Finish
    • Handle Color Red and Black
    • Handle Material Rubber Overmold
    • Length 12 in. L
    • No. of Pieces 1 Pc.
    • Product Includes (1) Screwdriver
    • Shank Length (Inches) 7"
    • Shank Type Insulated
    • Tip Size 5/16 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    5/16 In. Slotted - 7 In. 1000 V Insulated Screwdriver
    Milwaukee® 1000 V insulated screwdrivers are the only UL® classified screwdrivers tested to IEC 60900:2012, ASTM F1505-10 & NFPA 70E standards and meet the OSHA insulated tool requirement. Providing an uncompromising safety rating, Milwaukee insulated screwdrivers are flame retardant and impact resistant and feature a dual layer insulation for maximum protection and a visual wear indicator to issue a replacement warning to the user. Milwaukee insulated screwdrivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.