Milwaukee Tool 48-22-2202 3PC Insulated Screwdriver Set | Graybar Store
Milwaukee Tool - 3PC Insulated Screwdriver Set - 48-22-2202
+ / - Hover over image to Zoom
Other Views

    3PC Insulated Screwdriver Set

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-22-2202
    SKU: 25617799
    $25.84
    Checking Pricing
         
    No. of Pieces:3
    Shank Length (Inches):4", 6"
    Shank Type:Insulated
    Tip Size:Various
    Product Includes:(3) Screwdrivers
    Length:13 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-22-2202
    • Type Insulated Screwdrivers
    • UNSPSC 27111736
    • Brand Milwaukee®
    • Finish Red/Black
    • Handle Color Red/Black
    • Handle Material Rubber Overmold
    • Length 13 in.
    • No. of Pieces 3
    • Product Includes (3) Screwdrivers
    • Shank Length (Inches) 4", 6"
    • Shank Type Insulated
    • Tip Size Various
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    3 pc. 1000 V Insulated Screwdriver Set
    Milwaukee® 1000 V insulated screwdrivers are the only UL® classified insulated screwdrivers. Tested to IEC 60900:2012, ASTM F1505-10 & nape 70E standards, Milwaukee insulated screwdrivers are OSHA approved and provide an uncompromising safety rating. Milwaukee insulated screwdrivers are flame and impact resistant and feature a dual layer insulation providing maximum protection and a visual wear indicator to issue a replacement warning to the user. Milwaukee insulated screwdrivers are designed for the jobsite and include Milwaukee's limited lifetime warranty.