Milwaukee Tool 48-22-2120 Compact 8IN1 Multi Bit Driver | Graybar Store
Milwaukee Tool - Compact 8IN1 Multi Bit Driver - 48-22-2120
+ / - Hover over image to Zoom
Other Views

    Compact 8IN1 Multi Bit Driver

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-22-2120
    SKU: 25696975
    $16.06
    Checking Pricing
         
    No. of Pieces:8
    Shank Length (Inches):2.5"
    Shank Type:Hex
    Tip Size:Various
    Product Includes:Screwdriver, (7) Bit inserts
    Length:4.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-22-2120
    • Type 8-in-1 Driver
    • UNSPSC 27111734
    • Brand Milwaukee®
    • Finish Red/Black
    • Handle Color Red/Black
    • Handle Material Rubber Overmold
    • Length 4.5 in.
    • Materials Steel
    • No. of Pieces 8
    • Product Includes Screwdriver, (7) Bit inserts
    • Shank Length (Inches) 2.5"
    • Shank Type Hex
    • Tip Size Various
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Compact 8IN1 Multi Bit Driver
    The Milwaukee compact 8-in-1 multi-bit driver delivers versatile performance in a compact design. Its interchangeable power groove bits are power tool compatible for maximum jobsite versatility. Chrome plated bits provide marine-grade rust protection and reduce wear from the elements on the job. Milwaukee compact 8-in-1 multi-bit drivers are designed for the jobsite and include Milwaukee's limited lifetime warranty.