Milwaukee Tool 48-22-2114 11 in 1 Screwdriver Multi-bit | Graybar Store
Milwaukee Tool - 11 in 1 Screwdriver Multi-bit - 48-22-2114
+ / - Hover over image to Zoom
Other Views

    11 in 1 Screwdriver Multi-bit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-22-2114
    SKU: 25316669
    $14.93
    Checking Pricing
         
    No. of Pieces:8
    Shank Length (Inches):3.5"
    Shank Type:Square
    Tip Size:Various
    Product Includes:(1) Screwdriver
    Length:7.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-22-2114
    • Type 11-in-1 Screwdriver
    • UNSPSC 27111701
    • Brand Milwaukee®
    • Finish Red/Black
    • Handle Color Red/Black
    • Handle Material Rubber Overmold
    • Length 7.5 in.
    • Materials Steel
    • No. of Pieces 8
    • Product Includes (1) Screwdriver
    • Shank Length (Inches) 3.5"
    • Shank Type Square
    • Tip Size Various
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    11-in-1 Multi-Tip Screwdriver with Square Drive
    Featuring the Milwaukee® ECX™ bits and hardened tips, the 11 In. 1 screwdriver includes the 9 bit, including a Robertson drive and nut drivers most requested by professionals. The Milwaukee ECX™ bit prevents bit wear from hardened screws and extends bit life when fastening specialty screws found in electrical boxes, conduit couplers, outlets, and other common job site fixtures. The integrated gut hook and wire stripper also increase utility.