Milwaukee Tool 48-22-2022 5/16" Slotted - 6" Demolition Screw | Graybar Store
Milwaukee Tool - 5/16
+ / - Hover over image to Zoom
Other Views

    5/16" Slotted - 6" Demolition Screw

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-22-2022
    SKU: 25695567
    $11.34
    Checking Pricing
         
    Drive Size:5/16 in.
    No. of Pieces:1
    Shank Length (Inches):6"
    Shank Type:Hex
    Tip Size:5/16"
    Product Includes:(1) Screwdriver
    Length:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-22-2022
    • Type Slotted Screwdriver
    • UNSPSC 27111701
    • Brand Milwaukee®
    • Drive Size 5/16 in.
    • Finish Red/Black
    • Handle Color Red/Black
    • Handle Material Rubber Overmold
    • Length 12 in.
    • Materials Steel
    • No. of Pieces 1
    • Product Includes (1) Screwdriver
    • Shank Length (Inches) 6"
    • Shank Type Hex
    • Tip Size 5/16"
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    5/16 In. Slotted - 6 In. Demolition Screwdriver
    Milwaukee® Demolition drivers are designed for maximum jobsite toughness and durability. The forged steel shanks are compressed to the high impact steel caps to provide 2X longer life in demolition applications. Milwaukee demolition screwdrivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.