Milwaukee Tool 48-22-1999 3.5" Smooth Blade Pocket Knife | Graybar Store
     
Milwaukee Tool - 3.5
+ / - Hover over image to Zoom
Other Views

    3.5" Smooth Blade Pocket Knife

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-22-1999
    SKU: 25851056
    $124.53
    Checking Pricing
         
    Blade Length (Inches):3.5 in.
    Blade Type:Recurve Drop Point, Smooth
    Handle Length (Inches):4.7
    Length Closed (Inches):3.9
    Tool Application:Cutting
    Length:8.2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-22-1999
    • Type Pocket, Folding
    • UNSPSC 27111503
    • Blade Length (Inches) 3.5 in.
    • Blade Type Recurve Drop Point, Smooth
    • Brand Milwaukee®
    • Handle Color Black
    • Handle Length (Inches) 4.7
    • Handle Material Glass Filled Nylon
    • Length 8.2 in.
    • Length Closed (Inches) 3.9
    • Materials D2 Steel
    • Tool Application Cutting
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    3.5" HARDLINE™ Smooth Blade Pocket Knife
    Milwaukee® HARDLINE™ knives deliver uncompromising performance on or off the jobsite. This 3-1/2" Smooth Blade Pocket Knife features a D2 Steel blade that delivers extreme wear resistance. A flipper with bearing system allows fast, smooth opening. The steel frame lock provides a strong, secure lock for tough applications. A reversible tip-up belt clip allows right or left-handed carry.