Milwaukee Tool 48-22-0304 Rasping Jab Saw | Graybar Store
     
Milwaukee Tool - Rasping Jab Saw - 48-22-0304
+ / - Hover over image to Zoom
Other Views

    Rasping Jab Saw

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-22-0304
    SKU: 25278757
    $10.70
    Checking Pricing
         
    Blade Length (Inches):6 in.
    Teeth Per Inch:7 TPI
    Tool Application:For Rasping, Cutting Plaster, Drywall
    Length:14-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-22-0304
    • Type Rasping Jab Saw
    • UNSPSC 27111559
    • Blade Length (Inches) 6 in.
    • Brand Milwaukee®
    • Length 14-1/2 in.
    • Materials Plaster/Drywall
    • Teeth Per Inch 7 TPI
    • Tool Application For Rasping, Cutting Plaster, Drywall
    • Handle Type Rubber Ergonomic Grip
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Rasping Jab Saw
    Rasping holes - Expand holes in drywall up to 2X faster; Rubber over mold grip - Increased comfort; Limited lifetime warranty