Milwaukee Tool 48-22-0050 Hacksaw, 12 in. | Graybar Store
Milwaukee Tool - Hacksaw, 12 in. - 48-22-0050
+ / - Hover over image to Zoom
Other Views

    Hacksaw, 12 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-22-0050
    SKU: 25872229
    Checking Pricing
    Additional Features:High leverage tension knob
    Blade Length (Inches):12 In.
    Blade Type:Hack Saw Blade
    Kit Includes:Hack Saw, Blade
    No. of Pieces:1 Pc.
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-22-0050
    • Type High Tension Hack Saw
    • UNSPSC 27111559
    • Additional Features High leverage tension knob
    • Blade Length (Inches) 12 In.
    • Blade Type Hack Saw Blade
    • Brand Milwaukee®
    • Kit Includes Hack Saw, Blade
    • No. of Pieces 1 Pc.
    • For Use With Hack Saw Blades
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    12 In. High Tension Hacksaw
    The Milwaukee 12 In. high tension hacksaw is designed to be the most durable, highest tension hacksaw available to professional users. The reinforced metal frame is up to 5X more durable than competitors and supports up 4X higher tension. A high leverage tension knob allows users to easily reach higher tension. The overmolded handle ensures secure grip and user comfort.