Milwaukee Tool 48-20-8850 Secure-Grip™ Hammer Drill Bit Set, 3 pc. | Graybar Store
Milwaukee Tool - Secure-Grip™ Hammer Drill Bit Set, 3 pc. - 48-20-8850
+ / - Hover over image to Zoom
Other Views

    Secure-Grip™ Hammer Drill Bit Set, 3 pc.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-20-8850
    SKU: 25473240
    $15.22
    Checking Pricing
         
    No. of Pieces:3 Pc.
    Kit Includes:5/32 x 6 in, 3/16 x 6 in. and 1/4 x 6 in. Hammer Drill Bit
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-20-8850
    • Application Concrete
    • Type Drill Bit Set
    • UNSPSC 27112703
    • Brand Secure-Grip
    • Kit Includes 5/32 x 6 in, 3/16 x 6 in. and 1/4 x 6 in. Hammer Drill Bit
    • Materials Steel with Carbide Tip
    • No. of Pieces 3 Pc.
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Secure-Grip™ hammer drill bit set includes three hammer drill bits: 5/32 x 6 inch, 3/16 x 6 inch and 1/4 x 6 inch. Drill bits have carbide tips.
    Milwaukee® 3-Flat Secure-Grip™ Hammer-Drill Bits drill faster and last longer than others on the market. The 3-Flat Secure-Grip shank fits in all 1/2" three-jaw hammer-drill chucks and maintains unyielding bit hold with heavy torsional loads. Designed especially for conical anchor, concrete screw, nail-in and hollow wall anchor applications, the bit provides superior performance through its reinforced flute geometry and carbide tip design.