Milwaukee Tool 48-20-8849 Hammer Drill Bit, 1 in. x 6 in. | Graybar Store
     
Milwaukee Tool - Hammer Drill Bit, 1 in. x 6 in. - 48-20-8849
+ / - Hover over image to Zoom
Other Views

    Hammer Drill Bit, 1 in. x 6 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-20-8849
    SKU: 25084173
    $31.16
    Checking Pricing
         
    Chuck Size:1/2 in.
    Packaging:(1) Per Package
    Point Type:2 Cutter-Centering Point
    Shank Length (Inches):2
    Size:1"
    Length:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-20-8849
    • Size 1"
    • Type 3-Flat
    • UNSPSC 27112802
    • Brand Milwaukee®
    • Chuck Size 1/2 in.
    • Finish Bright
    • Length 6 in.
    • Materials High Speed Steel
    • Point Type 2 Cutter-Centering Point
    • Shank Length (Inches) 2
    • For Use With Brick, Block, Concrete, Reinforced Concrete
    • Packaging (1) Per Package
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    3-Flat Secure-Grip™ Hammer-Drill Bit 1" x 4" x 6"
    Milwaukee® 3-Flat Secure-Grip™ Hammer-Drill Bits drill faster and last longer than others on the market. The 3-Flat Secure-Grip shank fits in all 1/2" three-jaw hammer-drill chucks and maintains unyielding bit hold with heavy torsional loads. Designed especially for conical anchor, concrete screw, nail-in and hollow wall anchor applications, the bit provides superior performance through its reinforced flute geometry and carbide tip design. Milwaukee offers a complete range of 3-Flat Secure-Grip Hammer-Drill Bits in diameters from 1/8" to 1"with lengths up to 18".