Milwaukee Tool 48-20-8823 Secure-Grip Drill Bit, 3/8 in. | Graybar Store
     
Milwaukee Tool - Secure-Grip Drill Bit, 3/8 in. - 48-20-8823
+ / - Hover over image to Zoom
Other Views

    Secure-Grip Drill Bit, 3/8 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-20-8823
    SKU: 25255355
    $24.42
    Checking Pricing
         
    Chuck Size:1/2 in.
    Packaging:(1) Per Package
    Point Type:2 Cutter-Centering Point
    Shank Length (Inches):2
    Size:3/8"
    Drilling Depth (Inches):16 in.
    Shank Type:3-Flat
    Length:18 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-20-8823
    • Size 3/8"
    • Type 3-Flat
    • UNSPSC 27112703
    • Brand Secure-Grip
    • Chuck Size 1/2 in.
    • Drilling Depth (Inches) 16 in.
    • Finish Bright
    • Length 18 in.
    • Materials Carbide Tipped
    • Point Type 2 Cutter-Centering Point
    • Shank Length (Inches) 2
    • Shank Type 3-Flat
    • For Use With Brick, Block, Concrete, Reinforced Concrete
    • Packaging (1) Per Package
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    3-Flat Secure-Grip™ Hammer-Drill Bit 3/8" x 16" x 18"
    Fast Drilling; Long Life; 3-Flat Secure-Grip Prevents Bit From Slipping In The Chuck; Comprehensive Offering With Diameters From 1/8 IN To 1 IN With Lengths Up To 18 IN