Milwaukee Tool 48-20-7654 SDS-Plus Bit, 5/8 in. x 4.75 in. | Graybar Store
     
Milwaukee Tool - SDS-Plus Bit, 5/8 in. x 4.75 in. - 48-20-7654
+ / - Hover over image to Zoom
Other Views

    SDS-Plus Bit, 5/8 in. x 4.75 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-20-7654
    SKU: 25692893
    $37.89
    Checking Pricing
         
    Packaging:(1) Per Package
    Point Type:Centering Tip
    Shank Length (Inches):3.6875
    Size:5/8"
    Length:4.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-20-7654
    • Size 5/8"
    • Type SDS-Plus, Stop Bit
    • UNSPSC 20111614
    • Brand Milwaukee®
    • Finish Bright
    • Length 4.75 in.
    • Materials High Speed Steel
    • Point Type Centering Tip
    • Shank Length (Inches) 3.6875
    • For Use With Brick, Block, Concrete
    • Packaging (1) Per Package
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    5/8" X 1-1/16" Short Stop Bit SDS-PLUS
    Milwaukee's SDS-Plus shank stop bits are ideal for use with drop in anchors. The stopping collar controls the drilling depth allowing for repeatable, fast and accurate holes. The patented flute geometries removes debris rapidly while maximizing impact energy. The centering tip reduces bit walking for exact spot drilling. A variety of bits are available for the most common drop in anchor sizes. Please see anchor manufactures guides for correct stop bit to be used with anchor.