Milwaukee Tool 48-20-7484 SDS-Plus Drill Bit, 9/16 x 12-1/2 in. | Graybar Store
     
Milwaukee Tool - SDS-Plus Drill Bit, 9/16 x 12-1/2 in. - 48-20-7484
+ / - Hover over image to Zoom
Other Views

    SDS-Plus Drill Bit, 9/16 x 12-1/2 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-20-7484
    SKU: 25466504
    $31.06
    Checking Pricing
         
    Packaging:(1) Per Package
    Point Type:2-Cutter Centering Point
    Shank Length (Inches):2
    Size:9/16"
    Drilling Depth (Inches):10 in.
    Shank Type:SDS
    Length:12 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-20-7484
    • Size 9/16"
    • Type SDS-Plus
    • UNSPSC 27112703
    • Brand 44 Magnum
    • Drilling Depth (Inches) 10 in.
    • Finish Bright Finish
    • Length 12 in. L
    • Materials Carbide Tipped
    • Point Type 2-Cutter Centering Point
    • Shank Length (Inches) 2
    • Shank Type SDS
    • For Use With Brick, Block, Concrete, Reinforced Concrete
    • Packaging (1) Per Package
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    9/16 IN 4 Flute; SDS Shank; 10 IN Drilling Depth; 12-1/2 IN Overall Length
    Milwaukee® M/2™ 2-Cutter SDS-Plus Rotary Hammer Drill bits are the Most Durable 2-Cutter bits with up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregate and rebar. Breaker Point pulverize the material more effectively resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammer while making it a very durable bit in corded and cordless rotary hammers. Additionally, M/2™ features a centering tip for exact spot drilling, wear mark indicator indicating when the bit no longer meets ANSI diameter requirements, and a reinforced flute for durability and minimized vibration. The increased life and efficiency of the M/2™ 2-Cutter drill bit line provides the ideal solution in general concrete for cordless and corded rotary hammer users.