Milwaukee Tool 48-20-7341 SDS-Plus Bit, 5/16 in. x 6 in. | Graybar Store
     
Milwaukee Tool - SDS-Plus Bit, 5/16 in. x 6 in. - 48-20-7341
+ / - Hover over image to Zoom
Other Views

    SDS-Plus Bit, 5/16 in. x 6 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-20-7341
    SKU: 25414788
    $12.32
    Checking Pricing
         
    Packaging:(1) Per Package
    Point Type:4-Cutter 90° Point
    Shank Length (Inches):2
    Size:5/16"
    Length:6 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-20-7341
    • Size 5/16"
    • Type SDS-Plus
    • UNSPSC 27112703
    • Brand Milwaukee®
    • Finish Bright Finish
    • Length 6 in. L
    • Materials High Speed Steel
    • Point Type 4-Cutter 90° Point
    • Shank Length (Inches) 2
    • For Use With Brick, Block, Concrete, Reinforced Concrete
    • Packaging (1) Per Package
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    SDS-PLUS 4CT MX4™ 5/16" X 4" X 6"
    Milwaukee® MX4™ 4-Cutter SDS-Plus Rotary Hammer Drill Bits provide up to 4x Life in Rebar and up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards and 4-Cutter 90° head design provide increased life and durability in hard aggregate and rebar. Breaker Point pulverize the material more effectively resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammers while making it a very durable bit in corded and cordless rotary hammers. Additionally, MX4™ features a centering tip for exact spot drilling, wear mark indicator indicating when the bit no longer meets ANSI diameter requirements, and a reinforced flute for durability and minimized vibration. The increased life and efficiency of the MX4™ 4-Cutter drill bit line provides the ideal solution in general concrete and reinforced concrete for cordless and corded rotary hammer users.