Milwaukee Tool 48-20-7063 SDS-Plus Drill Bit, 3/4 x 10 in., 2-Cutter Head | Graybar Store
     
Milwaukee Tool - SDS-Plus Drill Bit, 3/4 x 10 in., 2-Cutter Head - 48-20-7063
+ / - Hover over image to Zoom
Other Views

    SDS-Plus Drill Bit, 3/4 x 10 in., 2-Cutter Head

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-20-7063
    SKU: 99521898
    $45.16
    Checking Pricing
         
    Packaging:(1) Per Package
    Point Type:2 Cutter-Centering Point
    Shank Length (Inches):2
    Size:3/4"
    Drilling Depth (Inches):8 in.
    No. of Points:2
    Shank Type:SDS
    Length:10 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-20-7063
    • Size 3/4"
    • Application For Fast Removal of the Concrete Dust from the Hole
    • Type SDS-Plus
    • UNSPSC 20121600
    • Brand Milwaukee®
    • Drilling Depth (Inches) 8 in.
    • Finish Bright
    • Length 10 in.
    • Materials Carbide Tipped, Steel Shank
    • Point Type 2 Cutter-Centering Point
    • Shank Length (Inches) 2
    • Shank Type SDS
    • For Use With Brick, Block, Concrete, Reinforced Concrete
    • Packaging (1) Per Package
    • No. of Points 2
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    3/4 IN Diameter, 2-Cutter Head; SDS Shank; Drilling Depth 8 IN; Overall Length 10 IN
    Milwaukee® M/2™ 2-Cutter SDS-Plus Rotary Hammer Drill bits are the Most Durable 2-Cutter bits with up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregate and rebar. Breaker Point pulverize the material more effectively resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammer while making it a very durable bit in corded and cordless rotary hammers. Additionally, M/2™ features a centering tip for exact spot drilling, wear mark indicator indicating when the bit no longer meets ANSI diameter requirements, and a reinforced flute for durability and minimized vibration. The increased life and efficiency of the M/2™ 2-Cutter drill bit line provides the ideal solution in general concrete for cordless and corded rotary hammer users.