Milwaukee Tool 48-20-5462 Core Bit, 2-5/8 in. x 14 in. | Graybar Store
     
Milwaukee Tool - Core Bit, 2-5/8 in. x 14 in. - 48-20-5462
+ / - Hover over image to Zoom
Other Views

    Core Bit, 2-5/8 in. x 14 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-20-5462
    SKU: 25837430
    $253.68
    Checking Pricing
         
    Packaging:(1) Per Package
    Shank Length (Inches):11
    Size:2-5/8"
    Length:14 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-20-5462
    • Size 2-5/8"
    • Type Core Bit
    • UNSPSC 20121607
    • Brand Milwaukee®
    • Finish Carbide Tipped
    • Length 14 in.
    • Materials High Speed Steel, Carbide
    • Shank Length (Inches) 11
    • For Use With Brick, Block, Concrete
    • Packaging (1) Per Package
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    2-5/8" X 11-3/8" One Piece Spline Core Bit
    Milwaukee's one piece carbide tipped core bits are ideal for drilling large holes where the depth is relatively shallow. The core bit cuts a kerf only. The inside core must be removed by the operator before deeper drilling can be accomplished. Use of centering bit 48-20-5495 is recommended (not included). Use drift key 48-20-5497 to remove centering bit from the one piece core bit. The one piece core bits are available in SDS-Max or Spline shanks. They come in a variety of diameters ranging from 1-1/2" to 6" with overall lengths of 11-3/8" or 22" and a drilling depth of 3". The asymmetric tooth pitch with alternating tooth geometries creates faster material pulverization. The one piece design maximizes energy transfer and the thick wall core body is durable even in large hammers. The fluted core exterior minimizes friction loss and removes debris faster.