Milwaukee Tool 48-20-5145 SDS-Max Drill Bit, 3 in. | Graybar Store
     
Milwaukee Tool - SDS-Max Drill Bit, 3 in. - 48-20-5145
+ / - Hover over image to Zoom
Other Views

    SDS-Max Drill Bit, 3 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-20-5145
    SKU: 92088836
    $301.68
    Checking Pricing
         
    Packaging:(1) Per Package
    Size:3"
    Drilling Depth (Inches):4-3/8 in.
    Shank Length (Inches):12/18 in.
    Shank Type:Spline Drive
    Length:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-20-5145
    • Size 3"
    • Application For Large Hole Drilling Where Depth Is Relatively Shallow, Use With Thick Wall Core Bit Shank 48-03-3564 (12 IN) Or 48-03-3565 (18 IN)
    • Type Thick Wall
    • UNSPSC 27112800
    • Brand Milwaukee®
    • Drilling Depth (Inches) 4-3/8 in.
    • Finish Carbide Tipped
    • Length 6 in.
    • Materials Carbide Tipped
    • Shank Length (Inches) 12/18 in.
    • Shank Type Spline Drive
    • For Use With Brick, Block, Concrete
    • Packaging (1) Per Package
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    SDS-MAX and SPLINE Thick Wall Carbide Tipped Core Bit 3"
    3 IN Diameter; Usable Cutting Depth 4-3/8 IN; Thick Wall; Use With Thick Wall Core Bit Shank 48-03-3564 (12 IN) Or 48-03-3565 (18 IN); Extension: 7-1/2 IN