Milwaukee Tool 48-20-5020 Core Bit, 1-3/8 in. x 3.1875 in. | Graybar Store
     
Milwaukee Tool - Core Bit, 1-3/8 in. x 3.1875 in. - 48-20-5020
+ / - Hover over image to Zoom
Other Views

    Core Bit, 1-3/8 in. x 3.1875 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-20-5020
    SKU: 88174513
    $130.95
    Checking Pricing
         
    Packaging:(1) Per Package
    Size:1-3/8"
    Length:3.1875 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-20-5020
    • Size 1-3/8"
    • Type Core Bit
    • UNSPSC 20121600
    • Brand Milwaukee®
    • Finish Carbide Tipped
    • Length 3.1875 in.
    • Materials High Speed Steel, Carbide
    • For Use With Brick, Block, Concrete
    • Packaging (1) Per Package
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-3/8"
    Milwaukee®'s SDS-Plus Thin Wall Core Bits are used for drilling large through holes into brick, block, concrete. Includes core bit, guide plate, and centering pin.