Milwaukee Tool 48-20-4138 Spline Bit, 1-3/8 in. x 22 in. | Graybar Store
     
Milwaukee Tool - Spline Bit, 1-3/8 in. x 22 in. - 48-20-4138
+ / - Hover over image to Zoom
Other Views

    Spline Bit, 1-3/8 in. x 22 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-20-4138
    SKU: 88174507
    $160.41
    Checking Pricing
         
    Packaging:(1) Per Package
    Point Type:2-Cutter Centering Point
    Shank Length (Inches):5 in.
    Size:1-3/8 in.
    Length:22 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-20-4138
    • Size 1-3/8 in.
    • Type Spline
    • UNSPSC 20121600
    • Brand Milwaukee®
    • Finish Bright Finish
    • Length 22 in.
    • Materials High Speed Steel
    • Point Type 2-Cutter Centering Point
    • Shank Length (Inches) 5 in.
    • For Use With Brick, Block, Concrete
    • Packaging (1) Per Package
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Spline Bit 2-Cutter 1-3/8" x 22"
    Milwaukee®'s Spline 2-Cutter Rotary Hammer drill bits are used for drilling intro brick, block, and concrete