Milwaukee Tool 48-20-4078 Drill Bit, 3/4 in. | Graybar Store
Milwaukee Tool - Drill Bit, 3/4 in. - 48-20-4078
+ / - Hover over image to Zoom
Other Views

    Drill Bit, 3/4 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-20-4078
    SKU: 88174496
    $68.11
    Checking Pricing
         
    Packaging:(1) Per Package
    Point Type:2 Cutter-Centering Point
    Shank Length (Inches):5
    Size:3/4"
    Drilling Depth (Inches):16 in.
    No. of Points:2
    Shank Type:Spline
    Length:22 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-20-4078
    • Size 3/4"
    • Type Spline
    • UNSPSC 27112800
    • Brand Milwaukee®
    • Drilling Depth (Inches) 16 in.
    • Finish Bright
    • Length 22 in.
    • Materials Carbide Nibs, Steel Body
    • Point Type 2 Cutter-Centering Point
    • Shank Length (Inches) 5
    • Shank Type Spline
    • For Use With Brick, Block, Concrete
    • Packaging (1) Per Package
    • No. of Points 2
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    3/4 IN Diameter, 2-Cutter Head; Spline Shank; Drilling Depth 16.000 IN; Overall Length 22.000 IN
    Milwaukee®'s Spline 2-Cutter Rotary Hammer drill bits are used for drilling intro brick, block, and concrete