Milwaukee Tool 48-20-3972 SDS-Max Drill Bit, 1-1/4 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Milwaukee Tool - SDS-Max Drill Bit, 1-1/4 in. - 48-20-3972
+ / - Hover over image to Zoom
Other Views

    SDS-Max Drill Bit, 1-1/4 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-20-3972
    SKU: 22076236
    $159.48
    Checking Pricing
         
    Packaging:(1) Per Package
    Point Type:4-Cutter 90° Point
    Shank Length (Inches):5
    Size:1-1/4"
    Drilling Depth (Inches):18 in.
    No. of Points:4
    Shank Type:SDS-Max
    Length:23 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-20-3972
    • Size 1-1/4"
    • Application For Fast Bit Changes And Efficient Power Transfer From The Hammer To The Bit, Use Only In SDS MAX Drive Hammers
    • Type SDS-Max
    • UNSPSC 27112800
    • Brand Milwaukee®
    • Drilling Depth (Inches) 18 in.
    • Finish Bright Finish
    • Length 23 in. L
    • Materials Carbide Tipped
    • Point Type 4-Cutter 90° Point
    • Shank Length (Inches) 5
    • Shank Type SDS-Max
    • For Use With Brick, Block, Concrete, Reinforced Concrete
    • Packaging (1) Per Package
    • No. of Points 4
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    1-1/4 IN Diameter, 4-Cutter Head; SDS-Max Shank; Drilling Depth 18 IN; Overall Length 23 IN
    Milwaukee®'s SDS-Max 4-Cutter Rotary Hammer Drill bits feature a 4-Cutter 4x90° tip geometry to avoid lock up in rebar, patented rebar chamfers for increased durability, and a high volume flute for fast debris removal. Used for drilling holes in brick, block, concrete, and reinforced concrete.