Milwaukee Tool 48-20-3922 SDS-Max Bit, 5/8 in. x 36 in. | Graybar Store
     
Milwaukee Tool - SDS-Max Bit, 5/8 in. x 36 in. - 48-20-3922
+ / - Hover over image to Zoom
Other Views

    SDS-Max Bit, 5/8 in. x 36 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-20-3922
    SKU: 22076250
    $204.36
    Checking Pricing
         
    Packaging:(1) Per Package
    Point Type:4-Cutter 90° Point
    Shank Length (Inches):6 in.
    Size:5/8 in.
    Length:36 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-20-3922
    • Size 5/8 in.
    • Type SDS-Max
    • UNSPSC 27112802
    • Brand Milwaukee®
    • Finish Bright Finish
    • Length 36 in.
    • Materials High Speed Steel
    • Point Type 4-Cutter 90° Point
    • Shank Length (Inches) 6 in.
    • For Use With Brick, Block, Concrete, Reinforced Concrete
    • Packaging (1) Per Package
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    SDS-Max Bit 5/8" x 36"
    Milwaukee®'s SDS-Max 4-Cutter Rotary Hammer Drill bits feature a 4-Cutter 4x90° tip geometry to avoid lock up in rebar, patented rebar chamfers for increased durability, and a high volume flute for fast debris removal. Used for drilling holes in brick, block, concrete, and reinforced concrete.