Milwaukee Tool 48-20-3903 SDS-Max Bit, 1/2 in. x 17 in. | Graybar Store
     
Milwaukee Tool - SDS-Max Bit, 1/2 in. x 17 in. - 48-20-3903
+ / - Hover over image to Zoom
Other Views

    SDS-Max Bit, 1/2 in. x 17 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-20-3903
    SKU: 25850159
    $84.53
    Checking Pricing
         
    Packaging:(1) Per Package
    Point Type:2 Cutter-Centering Point
    Shank Length (Inches):5
    Size:1/2"
    Length:17 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-20-3903
    • Size 1/2"
    • Type SDS-Max
    • UNSPSC 20111614
    • Brand Milwaukee®
    • Finish Bright
    • Length 17 in.
    • Materials High Speed Steel, Carbide
    • Point Type 2 Cutter-Centering Point
    • Shank Length (Inches) 5
    • For Use With Brick, Block, Concrete, Reinforced Concrete
    • Packaging (1) Per Package
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    1/2" X 17" SDS-MAX 2-Cutter
    Milwaukee®'s SDS-Max 2-Cutter Rotary Hammer drill bits are used for drilling intro brick, block, and concrete