Milwaukee Tool 48-20-3902 SDS-Max Drill Bit, 1/2 in. | Graybar Store
     
Milwaukee Tool - SDS-Max Drill Bit, 1/2 in. - 48-20-3902
+ / - Hover over image to Zoom
Other Views

    SDS-Max Drill Bit, 1/2 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-20-3902
    SKU: 99548382
    $64.74
    Checking Pricing
         
    Packaging:(1) Per Package
    Point Type:4-Cutter 90° Point
    Shank Length (Inches):5
    Size:1/2"
    Drilling Depth (Inches):8 in.
    No. of Points:2
    Shank Type:SDS-Max
    Length:23 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-20-3902
    • Size 1/2"
    • Application For Fast Bit Changes And Efficient Power Transfer From The Hammer To The Bit, Use Only In SDS MAX Drive Hammers
    • Type SDS-Max
    • UNSPSC 27112800
    • Brand Milwaukee®
    • Drilling Depth (Inches) 8 in.
    • Finish Bright Finish
    • Length 23 in. L
    • Materials Carbide Tipped
    • Point Type 4-Cutter 90° Point
    • Shank Length (Inches) 5
    • Shank Type SDS-Max
    • For Use With Brick, Block, Concrete, Reinforced Concrete
    • Packaging (1) Per Package
    • No. of Points 2
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    1/2 IN Diameter, 2-Cutter Head; SDS-Max Shank; Drilling Depth 8 IN; Overall Length 13 IN
    Milwaukee®'s SDS-Max 2-Cutter Rotary Hammer drill bits are used for drilling intro brick, block, and concrete