Milwaukee Tool 48-13-8256 Cable Bit, 9/16 x 54 in. | Graybar Store
     
Milwaukee Tool - Cable Bit, 9/16 x 54 in. - 48-13-8256
+ / - Hover over image to Zoom
Other Views

    Cable Bit, 9/16 x 54 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-13-8256
    SKU: 93157235
    $53.68
    Checking Pricing
         
    Chuck Size:3/16 in.
    Packaging:(1) Per Package
    Point Type:Pilot Point
    Size:9/16 in.
    Length:54 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-13-8256
    • Size 9/16 in.
    • Application For Installers Of Small Wire Systems
    • Type Bit Cable
    • UNSPSC 27112700
    • Brand Milwaukee®
    • Chuck Size 3/16 in.
    • Finish Bright
    • Length 54 in.
    • Materials High Speed Steel
    • Point Type Pilot Point
    • For Use With Wood
    • Packaging (1) Per Package
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Cable Bit 9/16" x 54"
    9/16 IN Diameter, 54 IN Overall Length; For Installers Of Small Wire Systems; Flexible Steel Shaft Bits Let You Reach Unreachable Areas Behind Walls With Greater Ease And Precision; Placement Guide Tool 48-08-0275 For Setting Bit Into Proper Drilling Location Within The Interior Of Walls