Milwaukee Tool 48-13-8237 3/8In.X 54In. CABLE BIT | Graybar Store
     
Milwaukee Tool - 3/8In.X 54In. CABLE BIT - 48-13-8237
+ / - Hover over image to Zoom
Other Views

    3/8In.X 54In. CABLE BIT

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-13-8237
    SKU: 93157233
    $48.11
    Checking Pricing
         
    Drive Size:3/8 in.
    No. of Pieces:1 Pc.
    Product Includes:(1) Cable Bit
    Length:54 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-13-8237
    • Type Cable Bit
    • UNSPSC 27112700
    • Brand Milwaukee®
    • Drive Size 3/8 in.
    • Finish Black Finish
    • Length 54 in. L
    • Materials Steel
    • No. of Pieces 1 Pc.
    • Product Includes (1) Cable Bit
    • For Use With Drills
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    3/8 In. x 54 In. Cable Bit
    When drilling in unreachable areas, reach for the extra long cable bit to do the job. Like the bell hanger bit, the cable bit is designed for installers of small wire systems such as computer, security, phone and cable. The 3/8 x 54 In. Milwaukee cable bit has a flexible steel shaft that lets you reach behind the wall with greater precision and ease. Use the placement tool, 48-08-0275, to properly locate the hole within the interior of a wall. The cable bit is equipped with a hole in the tip to pull the wire through after drilling. One per package. Also available in 72 In. length.