Milwaukee Tool 48-13-7249 Bellhanger Bit, 1/2 in. x 18 in. | Graybar Store
     
Milwaukee Tool - Bellhanger Bit, 1/2 in. x 18 in. - 48-13-7249
+ / - Hover over image to Zoom
Other Views

    Bellhanger Bit, 1/2 in. x 18 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-13-7249
    SKU: 25631854
    $22.06
    Checking Pricing
         
    Chuck Size:1/2 in.
    Packaging:(1) Per Package
    Point Type:135° Split Point
    Shank Length (Inches):4
    Size:1/2"
    Length:18 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-13-7249
    • Size 1/2"
    • Type Bellhanger Bit
    • UNSPSC 20111614
    • Brand Milwaukee®
    • Chuck Size 1/2 in.
    • Finish Nonstick, Coated Finish
    • Length 18 in. L
    • Materials High Speed Steel
    • Point Type 135° Split Point
    • Shank Length (Inches) 4
    • For Use With Wood
    • Packaging (1) Per Package
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    1/2" x 18" Bellhanger Bit
    Install small wire systems easily and efficiently with the Milwaukee® 1/2" x 18" Bellhanger Bit. Designed for installing all types of small wire systems including computer, security, phone, and cable, Milwaukee Bellhanger Bits provide extra reach where needed and a hole in the tip to help pull wires through holes. The bits feature aggressive tip geometry for faster cutting and non-stick, coated flutes for fast chip removal and reduced binding. The 3-Flat Secure-Grip™ shank prevents the bits from spinning in the drill chuck. Milwaukee Bellhanger bits are available in 12", 18" and 24" lengths.