Milwaukee Tool 48-13-7131 Bellhanger Bit, 5/16 x 12 in. | Graybar Store
     
Milwaukee Tool - Bellhanger Bit, 5/16 x 12 in. - 48-13-7131
+ / - Hover over image to Zoom
Other Views

    Bellhanger Bit, 5/16 x 12 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-13-7131
    SKU: 88174366
    $18.96
    Checking Pricing
         
    Chuck Size:5/16 in.
    Packaging:(1) Per Package
    Point Type:135° Split Point
    Shank Length (Inches):4 in.
    Size:5/16 in.
    Shank Type:3-Flat
    Length:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-13-7131
    • Size 5/16 in.
    • Type Bellhanger Bit
    • UNSPSC 27112700
    • Brand Milwaukee®
    • Chuck Size 5/16 in.
    • Finish Coated Finish (Flutes)
    • Length 12 in.
    • Materials High Speed Steel
    • Point Type 135° Split Point
    • Shank Length (Inches) 4 in.
    • Shank Type 3-Flat
    • For Use With For Fast Chip Removal
    • Packaging (1) Per Package
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    5/16" x 12" Bellhanger Bit
    Aggressive Tip Geometry Provides Faster Cutting; Coated Flutes For Fast Chip Removal; Wire Pulling Hole Enables Wire To Be Attached To The Bit And Pulled Through Holes When Needed; 3-Flat Shank Stops Bit From Slipping In The Drill'S Chuck; 5/16 IN Bellhanger Bit Comes In 12 IN, And 18 IN Lengths