Milwaukee Tool 48-13-1250 Auger Bit, 1-1/4 in. | Graybar Store
     
Milwaukee Tool - Auger Bit, 1-1/4 in. - 48-13-1250
+ / - Hover over image to Zoom
Other Views

    Auger Bit, 1-1/4 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-13-1250
    SKU: 88174346
    $34.92
    Checking Pricing
         
    Chuck Size:7/16 in.
    Packaging:(1) Per Package
    Point Type:Pilot Point
    Shank Length (Inches):3 in.
    Size:1-1/4 in.
    Length:6.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-13-1250
    • Size 1-1/4 in.
    • Type Ship Auger Bit
    • UNSPSC 20121600
    • Brand Milwaukee®
    • Chuck Size 7/16 in.
    • Finish Nonstick, Polished and Coated Finish
    • Length 6.5 in.
    • Materials High Speed Steel
    • Point Type Pilot Point
    • Shank Length (Inches) 3 in.
    • For Use With Wood
    • Packaging (1) Per Package
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    1-1/4" x 6-1/2" Auger Bit
    The Milwaukee® 1-1/4" x 6-1/2" Auger Bit features double wing spurs for fast, clean holes in wood. Designed with electricians, plumbers, utilities and other trades in mind, Milwaukee auger bits are impact-rated, so they're strong enough for a variety of applications. The double wing spurs continually scribe the hole, producing smooth holes without breakout. The polished and coated flute finish means chips won't stick, eliminating time-consuming stops to clean the bit.