Milwaukee Tool 48-13-1123 Auger Bit, 1-1/8 in. | Graybar Store
     
Milwaukee Tool - Auger Bit, 1-1/8 in. - 48-13-1123
+ / - Hover over image to Zoom
Other Views

    Auger Bit, 1-1/8 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-13-1123
    SKU: 88174345
    $50.24
    Checking Pricing
         
    Chuck Size:7/16 in.
    Packaging:(1) Per Package
    Point Type:Pilot Point
    Shank Length (Inches):3
    Size:1-1/8"
    Length:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-13-1123
    • Size 1-1/8"
    • Type Ship Auger Bit
    • UNSPSC 20121600
    • Brand Milwaukee®
    • Chuck Size 7/16 in.
    • Finish Nonstick, Polished and Coated Finish
    • Length 6 in.
    • Materials High Speed Steel
    • Point Type Pilot Point
    • Shank Length (Inches) 3
    • For Use With Wood
    • Packaging (1) Per Package
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    1-1/8" x 6" Ship Auger Bit
    The Milwaukee® 1-1/8" x 6" Ship Auger Bit drills through up to 2X the nails of competitive auger bits without needing resharpening. Drill into clean or nail-embedded wood with confidence when installing Romex wire, Pex water lines, rebar, bolts, and rope in piers, playground equipment and landscaping. The flutes are wider for maximum chip removal, even in deep holes. The polished and coated flute finish means chips won't stick to the bit, even when drilling in material that contains sap or glue.The through-center cutting design creates a more solid striking point against nails compared to the competitions' ahead-of-center and behind-center designs. The longer shaft length makes it easy to drill deeper or overhead without an extension.