Milwaukee Tool 48-11-2402 M12™ XC High Capacity REDLITHIUM™ Battery Pack | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Milwaukee Tool - M12™ XC High Capacity REDLITHIUM™ Battery Pack - 48-11-2402
+ / - Hover over image to Zoom
Other Views

    M12™ XC High Capacity REDLITHIUM™ Battery Pack

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-11-2402
    SKU: 25281127
    $123.16
    Checking Pricing
         
    Tool Application:Powering Tools
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-11-2402
    • Type XC High Capacity
    • UNSPSC 27112703
    • Brand M12, REDLITHIUM
    • Tool Application Powering Tools
    • For Use With M12 Tools
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Lithium-Ion
    3.0 AMP Hour - 32 WTT Hour Battery; High Current Discharge - Increased Power And Performance; Sturdy Base - Allows M12 Tools To Easily Stand; Lithium-Ion Battery Delivers Long Life And Run Time With Fade-Free Power; Battery Fuel Gauge Displays Charge Status On Tool; For Use With Milwaukee M12 Cordless Tools; M12 Compatibility - Compatible With Most M12 Tools And Electronics (Not Compatible With 2320 M12 Plumb Laser And 2290 Sub-Scanner M12 Cordless Detection Tool); Amperage Rating: 3 AMP; Warranty: 3 YR; Wattage: 32 WTT; Weight: 0.900 LB; Warranty: Warranty