Milwaukee Tool 48-11-1890 9.0 Battery Pack | Graybar Store
Milwaukee Tool - 9.0 Battery Pack - 48-11-1890
+ / - Hover over image to Zoom
Other Views

    9.0 Battery Pack

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-11-1890
    SKU: 25844074
    Checking Pricing
    Tool Application:Powering Tools
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-11-1890
    • Type Battery
    • UNSPSC 60104906
    • Tool Application Powering Tools
    • For Use With M18 Tools
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 Battery Pack
    The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18 V lithium-ion batteries. The battery is best optimized for high draw products and sustained run-time applications, and it provides the next, large step towards full corded replacement when paired with the M18 system of solutions. It maintains full power and runs substantially cooler through heavy applications, allowing users to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery is fully compatible with 100+ M18™ tools.