Milwaukee Tool 48-11-1860 XC6.0 Battery Pack | Graybar Store
Milwaukee Tool - XC6.0 Battery Pack - 48-11-1860
+ / - Hover over image to Zoom
Other Views

    XC6.0 Battery Pack

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-11-1860
    SKU: 25852438
    Checking Pricing
    Tool Application:18V Cordless Tools
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-11-1860
    • Type Battery
    • UNSPSC 60104906
    • Tool Application 18V Cordless Tools
    • For Use With M18 Tools
    • Country of Origin CN - China
    Product Overview:
    M18™ REDLITHIUM™ XC6.0 Battery Pack
    Delivers up to 3X more run-time, 20% more power and 2X more life than standard 18 volt lithium-ion batteries. The M18™ REDLITHIUM™ XC6.0 Extended Capacity Battery Pack features superior pack construction, electronics, and performance to deliver more work per charge and more work over the life of the pack than any battery on the market. The M18™ REDLITHIUM™ XC6.0 Battery features an advanced design, protecting the pack against harsh jobsite environments. This protection routes water away from the electronics and out of the battery pack, extends run-time and life by minimizing heat, and prevents pack failures from vibration or drops. This unique to Milwaukee® design also allows the battery to operate in extreme cold weather conditions (below OoF/-18oC). Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. It also provides full system compatibility with 100+ M18™ cordless solutions. Upgrade to the M18™ REDLITHIUM™ XC6.0 Battery Pack to instantly increase the run-time and durability of your M18™ cordless tools.