Milwaukee Tool 48-11-1811 M18™ REDLITHIUM™ Battery 2 Pack | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Milwaukee Tool - M18™ REDLITHIUM™ Battery 2 Pack - 48-11-1811
+ / - Hover over image to Zoom
Other Views

    M18™ REDLITHIUM™ Battery 2 Pack

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-11-1811
    SKU: 25620412
    $213.68
    Checking Pricing
         
    Tool Application:Powering Tools
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-11-1811
    • Type Compact Lithium-Ion Battery
    • UNSPSC 26111700
    • Brand M18
    Product Overview:
    M18™ REDLITHIUM™ Compact Battery 2 pack
    This battery powers over 40 Milwaukee M18 cordless tools; Offers less weight and a reduced size than the M18 XC high capacity RED LITHIUM battery pack to reduce user fatigue; Features overload protection, a temperature management system, individual cell voltage monitoring, discharge protection and a battery fuel gauge; Battery fuel gauge - Displays remaining run-time; Milwaukee REDLINK intelligence; Overload protection - Prevents user from damaging their cordless power tool investment in abusive situations; Temperature management system - Keeps battery in ideal temperature range to provide maximum life; Individual cell monitoring - Ensures optimal charge and discharge for maximum life; Discharge protection - Prevents cell damage from over-discharge; Best in class construction; Integrated weld frame; Cell separator; Impact and vibration protective rubber; 27 WH; 2/pack; Includes (2) M18 REDLITHIUM Compact Battery (48-11-1815)