3M 48-1/2INCHX520INCH Thread Sealant & Lubricant Tape, 1/2 in. x 520 in. | Graybar Store
     
3M - Thread Sealant & Lubricant Tape, 1/2 in. x 520 in. - 48-1/2INCHX520INCH
+ / - Hover over image to Zoom
Other Views

    Thread Sealant & Lubricant Tape, 1/2 in. x 520 in.

    Manufacturer: 3M
    Manufacturer #: 48-1/2INCHX520INCH
    SKU: 88315322
    $11.11
    Checking Pricing
         
    Dimensions:1/2 in. x520 in.
    Length:520 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 48-1/2INCHX520INCH
    • Dimensions 1/2 in. x520 in.
    • Application Provides a leak-proof seal
    • UNSPSC 31201514
    • Length 520 in.
    • Thickness 3 mil
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Thread Sealant & Lubricant Tape - 1/2" x 520"
    Thread Sealant & Lubricant Tape - 1/2" x 520"