Milwaukee Tool 48-06-2860 Angle Drive Bit | Graybar Store
Milwaukee Tool - Angle Drive Bit - 48-06-2860
+ / - Hover over image to Zoom
Other Views

    Angle Drive Bit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-06-2860
    SKU: 88174297
    $396.74
    Checking Pricing
         
    Chuck Size:1/2 in.
    Packaging:(1) Per Package
    Length:30 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-06-2860
    • Application For Drills 1001-1, 1007-1, 1101-1, 1107-6, 1201-1, And 1250-1
    • Type Angle Drill Kit
    • UNSPSC 27112800
    • Brand Milwaukee®
    • Chuck Size 1/2 in.
    • Finish Silver
    • Length 30 in.
    • For Use With Milwaukee Drills 1001-1, 1007-1, 1101-1, 1107-6, 1201-1, 1250-1
    • Packaging (1) Per Package
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Reach floors or ceilings easily with this extension giving up to 30 inches of additional drilling reach. The superior transfer of power and torque allows drilling up to 2-9/16" diameter holes.
    Stretches Drilling Reach Up To 30 IN; Allows Drilling Up To 2-9/16 IN Diameter Holes; Use 33 Degree Angle Drive With 30 IN Extension Only; For Use With Drills 1001-1, 1007-1, 1101-1, 1107-6, 1201-1, And 1250-1