Milwaukee Tool 48-03-3551 Core Bit, 12 in. | Graybar Store
Milwaukee Tool - Core Bit, 12 in. - 48-03-3551
+ / - Hover over image to Zoom
Other Views

    Core Bit, 12 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-03-3551
    SKU: 93143988
    $56.32
    Checking Pricing
         
    Packaging:(1) Per Package
    Length:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-03-3551
    • Type Core Bit Adapter
    • UNSPSC 20121613
    • Brand Milwaukee®
    • Finish Bright
    • Length 12 in.
    • For Use With 1"-1-1/2" Core Bits
    • Packaging (1) Per Package
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    SDS Plus Thin Wall Core Bit 12" Adapter Shank
    12" SDS-Plus Adapter for 1" - 1-1/2" thin wall core bits. Includes shank only.