Milwaukee Tool 48-03-3545 Core Bit, 1 to 1-1/2 x 8 in. | Graybar Store
     
Milwaukee Tool - Core Bit, 1 to 1-1/2 x 8 in. - 48-03-3545
+ / - Hover over image to Zoom
Other Views

    Core Bit, 1 to 1-1/2 x 8 in.

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-03-3545
    SKU: 92088851
    $43.69
    Checking Pricing
         
    Packaging:(1) Per Package
    Length:8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-03-3545
    • Type Core Bit Adapter
    • UNSPSC 20121600
    • Brand Milwaukee®
    • Finish Bright
    • Length 8 in.
    • For Use With 1"-1-1/2" Core Bits
    • Packaging (1) Per Package
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    SDS Plus 1" - 1-1/2" Thin Wall Core Bit 8" Adapter Shank
    8" SDS-Plus Adapter for 1" - 1-1/2" thin wall core bits. Includes shank only.