Milwaukee Tool 48-01-6186 6" 24 TPI Sawzall® Blades (50 Pk) | Graybar Store
     
Milwaukee Tool - 6
+ / - Hover over image to Zoom
Other Views

    6" 24 TPI Sawzall® Blades (50 Pk)

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-01-6186
    SKU: 22055109
    $130.81
    Checking Pricing
         
    No. of Teeth:144
    Packaging:(50) Blades
    Teeth Per Inch:24 TPI
    Thickness (Inches):0.035 in.
    Tool Application:For Metal Cutting Applications
    Length:6 in.
    Width:0.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-01-6186
    • Type Reciprocating Saw
    • UNSPSC 27112802
    • Brand Sawzall
    • Finish White Finish
    • Length 6 in.
    • Materials Bimetal
    • Teeth Per Inch 24 TPI
    • Thickness (Inches) 0.035 in.
    • Tool Application For Metal Cutting Applications
    • Width 0.75 in.
    • For Use With EMT, Tube, Duct, Sheet Metal
    • Packaging (50) Blades
    • No. of Teeth 144
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    6 In. 24 TPI Thin Kerf SAWZALL® Blades (50 Pk)
    Double Relief Angle Reduces Tooth Stress For Long Life; Precision Forming Process Creates Sharper Teeth For Fast Cutting; Matrix Ii Bi-Metal Teeth For Greater Durability; Shank: 1/2 IN Universal; Package Quantity: 50